Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Jack, 10 Ton

  • Mfr # RJ22B

  • Zoro # G315489078


product price: $2,441.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21 5/8 in
For Lifting
Not Stated
Standards
ANSI/ASME B30.1
Base Length
10 1/4 in
Toe Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RJ22B
Zoro #
G315489078
UPC #
812761021459
Country of Origin
China

Dimensions

Overall Height
21 5/8 in
Base Length
10 1/4 in
Toe Height
2 in
Top Plate Size
3 in L x 2.5 in W
Maximum Lift Height
33 5/8 in
Minimum Height
21 5/8 in
Base Width
6 1/2 in
Minimum Lift Height
21 5/8 in

Details

Item
Ratchet Jack
For Lifting
Not Stated
Standards
ANSI/ASME B30.1
Number of Lift Positions
57
Load Capacity
10 ton
Toe Material
Forged Steel
Features
Carrying Handles make the Positioning and Transporting of the 10 (44.5), 15 (89) and 20 (133.4) ton (kN) Ratchet Jacks Simple, Double-Lever Sockets for Jacking in Close Quarters, Drop-Forged, Alloy Steel, Heat-Treated Components, Large Base Ensures a Firm Foundation, Multiple-Tooth Pawls for Strength and Safety, Plated Springs to Resist Corrosion
For Vehicle Type
Not Stated
Lifting Actuator
Manual Handle
Item Weight
70 lb
Body Material
Steel
Jack Type
Ratchet Jack
Power Source
Mechanical
Stroke
12 in

Description

Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 21 5/8 in, Maximum Lift Height 33 5/8 in, Power Source Mechanical, Minimum Height 21 5/8 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 10 1/4 in, Base Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.