Zoro Homepage

Ratchet Jack, 10 Ton

  • Mfr # RJA1022

  • Zoro # G115489070


product price: $2,389.99
/ea
Free Shipping & Returns

Key Features

Features
Toe Material
Aluminium
Load Capacity
10 ton
Base Width
6 1/2 in
Standards
ANSI/ASME B30.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJA1022
Zoro #
G115489070
UPC #
812761021480
Country of Origin
China

Dimensions

Base Width
6 1/2 in
Minimum Lift Height
21 5/8 in
Overall Height
21 5/8 in
Toe Height
2 in
Minimum Height
21 5/8 in
Maximum Lift Height
33 5/8 in
Base Length
10 1/4 in
Top Plate Size
3 in L x 2.5 in W

Details

Item
Ratchet Jack
Features
Toe Material
Aluminium
Load Capacity
10 ton
Standards
ANSI/ASME B30.1
For Lifting
Not Stated
For Vehicle Type
Not Stated
Item Weight
42 lb
Power Source
Mechanical
Number of Lift Positions
57
Jack Type
Ratchet Jack
Lifting Actuator
Manual Handle
Body Material
Aluminum
Stroke
12 in

Description

Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 10 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 21 5/8 in, Maximum Lift Height 33 5/8 in, Power Source Mechanical, Minimum Height 21 5/8 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 10 1/4 in, Base Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.