Zoro Homepage

Ratchet Jack, 15 Ton

  • Mfr # RJ24A

  • Zoro # G415489060


product price: $3,038.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Number of Lift Positions
57
Minimum Lift Height
23 1/4 in
Toe Material
Forged Steel
Minimum Height
23 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ24A
Zoro #
G415489060
UPC #
812761021466
Country of Origin
China

Dimensions

Minimum Lift Height
23 1/4 in
Minimum Height
23 1/4 in
Base Length
10 1/4 in
Top Plate Size
3.5 in L x 2.87 in W
Maximum Lift Height
36 in
Toe Height
2 1/4 in
Overall Height
23 1/4 in
Base Width
8 in

Details

Item
Ratchet Jack
Body Material
Steel
Number of Lift Positions
57
Toe Material
Forged Steel
Standards
ANSI/ASME B30.1
Item Weight
93 lb
Jack Type
Ratchet Jack
For Lifting
Not Stated
Lifting Actuator
Manual Handle
Features
Carrying Handles make the Positioning and Transporting of the 10 (44.5), 15 (89) and 20 (133.4) ton (kN) Ratchet Jacks Simple, Double-Lever Sockets for Jacking in Close Quarters, Drop-Forged, Alloy Steel, Heat-Treated Components, Large Base Ensures a Firm Foundation, Multiple-Tooth Pawls for Strength and Safety, Plated Springs to Resist Corrosion
Load Capacity
15 ton
Power Source
Mechanical
For Vehicle Type
Not Stated
Stroke
12 3/4 in

Description

Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 15 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 23 1/4 in, Maximum Lift Height 36 in, Power Source Mechanical, Minimum Height 23 1/4 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 10 1/4 in, Base Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.