Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ratchet Jack, 15 Ton

  • Mfr # RJA1538

  • Zoro # G915489065


product price: $4,163.99
/ea
Free Shipping & Returns

Key Features

Base Length
8 1/8 in
Power Source
Mechanical
Minimum Lift Height
37 5/8 in
Body Material
Aluminum
Item Weight
62 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RJA1538
Zoro #
G915489065
UPC #
812761021497
Country of Origin
China

Dimensions

Base Length
8 1/8 in
Minimum Lift Height
37 5/8 in
Maximum Lift Height
59 1/8 in
Base Width
8 1/4 in
Minimum Height
37 5/8 in
Overall Height
37 5/8 in

Details

Item
Ratchet Jack
Power Source
Mechanical
Body Material
Aluminum
Item Weight
62 lb
Features
Carrying Handles make the Positioning and Transporting of the 10 (44.5), 15 (89) and 20 (133.4) ton (kN) Ratchet Jacks Simple, Double-Lever Sockets for Jacking in Close Quarters, Drop-Forged, Alloy Steel, Heat-Treated Components, Large Base Ensures a Firm Foundation, Multiple-Tooth Pawls for Strength and Safety, Plated Springs to Resist Corrosion
Standards
ANSI/ASME B30.1
Jack Type
Ratchet Jack
Number of Lift Positions
57
For Lifting
Not Stated
For Vehicle Type
Not Stated
Toe Material
Aluminium
Load Capacity
8 ton
Lifting Actuator
Manual Handle
Stroke
21 1/4 in

Description

Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 8 ton, Body Material Aluminum, Lifting Actuator Manual Handle, Minimum Lift Height 37 5/8 in, Maximum Lift Height 59 1/8 in, Power Source Mechanical, Minimum Height 37 5/8 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 8 1/8 in, Base Width 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.