Zoro Homepage

Ratchet Jack, 20 Ton

  • Mfr # RJ2029

  • Zoro # G315489054


product price: $3,130.99
/ea
Free Shipping & Returns

Key Features

Toe Material
Forged Steel
Body Material
Steel
Minimum Lift Height
28 in
Base Length
11 in
For Vehicle Type
Not Stated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ2029
Zoro #
G315489054
UPC #
812761021473
Country of Origin
China

Dimensions

Minimum Lift Height
28 in
Base Length
11 in
Maximum Lift Height
46 in
Toe Height
2 1/4 in
Base Width
8 in
Overall Height
28 in
Top Plate Size
3.5 in L x 2.87 in W
Minimum Height
28 in

Details

Item
Ratchet Jack
Toe Material
Forged Steel
Body Material
Steel
For Vehicle Type
Not Stated
For Lifting
Not Stated
Number of Lift Positions
73
Standards
ANSI/ASME B30.1
Power Source
Mechanical
Features
Load Capacity
15 ton
Jack Type
Ratchet Jack
Lifting Actuator
Manual Handle
Item Weight
104 lb
Stroke
18 in

Description

Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 15 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 28 in, Maximum Lift Height 46 in, Power Source Mechanical, Minimum Height 28 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 11 in, Base Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.