Ratchet Jack, 5 Ton
Mfr # RJ86A
Zoro # G515489069
product price: $1,301.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Number of Lift Positions
55
Standards
ANSI/ASME B30.1
Lifting Actuator
Manual Handle
Jack Type
Ratchet Jack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RJ86A
Zoro #
G515489069
UPC #
812761021435
Country of Origin
China
Dimensions
Overall Height
20 in
Toe Height
1 3/4 in
Maximum Lift Height
33 in
Base Length
7 3/8 in
Minimum Height
20 in
Top Plate Size
2.62 in L x 2.31 in W
Minimum Lift Height
20 in
Base Width
5 in
Details
Item
Ratchet Jack
Body Material
Steel
Number of Lift Positions
55
Standards
ANSI/ASME B30.1
Lifting Actuator
Manual Handle
Jack Type
Ratchet Jack
Features
Item Weight
35 lb
Load Capacity
5 ton
For Vehicle Type
Not Stated
Toe Material
Forged Steel
Power Source
Mechanical
For Lifting
Not Stated
Stroke
13 in
Description
Ratchet Jack, Jack Type Ratchet Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 20 in, Maximum Lift Height 33 in, Power Source Mechanical, Minimum Height 20 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 7 3/8 in, Base Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.