Zoro Homepage

RB25, Mounting Block for 30 ton Cylinders

  • Mfr # RB25

  • Zoro # G7046541


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Steel
Dimension A (In.)
5
For Use With
25 Ton RC Cylinders
Capacity (Tons)
25
Dimension C (In.)
6.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB25
Zoro #
G7046541
UPC #
662005306060
Country of Origin
United States

Dimensions

Dimension A (In.)
5
Dimension C (In.)
6.5
Overall Length (In.)
5
Dimension D (In.)
2
Dia. (In.)
3.31
Overall Length
5 in

Details

Item
Mounting Block
Material of Construction
Steel
For Use With
25 Ton RC Cylinders
Capacity (Tons)
25
Effective Area (sq. in.)
32.5
Material
Steel
Capacity of Attachment
25 ton
For Use With Cylinder Series
RC
Attachment Type
Mounting Block
For Use With Cylinder Capacity
30 ton

Description

Mounting Block, Attachment Type Mounting Block, 25 ton, Material Steel, Overall Length 5 in, For Use With Cylinder Capacity 30 ton, For Use With Cylinder Series RC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.