Skip to Main Content
customer-service Help
Enerpac

RC53NV, 5 ton Capacity, 3.0 in Stroke, Extreme Environment Hydraulic Cylinder

Enerpac RC53NV,  5 ton Capacity,  3.0 in Stroke,  Extreme Environment Hydraulic Cylinder RC53NV
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$530.40
  • Promotion Restriction: Not eligible for promotion
  • Bolt Circle Dia.: 1"
  • Plunger Dia.: 1 in
See full product details
This item ships free.
Total: $530.40

Enerpac #RC53NV Specifications

  • Promotion Restriction: Not eligible for promotion
  • Bolt Circle Dia.: 1"
  • Plunger Dia.: 1 in
  • Outside Dia.: 1.5 in
  • Effective Area: 1.00 sq. in.
  • Oil Capacity: 2.98 cu. in.
  • Weight Capacity: 5 tons
  • Stroke Length: 3 in
  • Plunger Thread Size: 3/4"-16
  • Handle: Yes
  • Cylinder Type: Extreme Environment
  • Single Acting/Double Acting: Single Acting
  • Body Material: Steel
  • Item: Hydraulic Ram
  • Max. Pressure: 10,000 psi
  • Includes: Coupler, Dust Cap
  • Collar Thread Size: 1-1/2"-16
  • Extended Height: 9.5 in
  • Thread Size: 1/4"-20
  • Retracted Height: 6.5 in
  • Nominal Stroke Length: 3 in
  • Oil Capacity Push: 2.98 cu in
  • Effective Push Area: 1 sq in
  • Max. Push Capacity: 5 ton
  • Nominal Capacity: 5 ton
  • Series: RC
  • Base Bolt Circle Dia.: 1 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

  • Corrosion resistant, nickel-plated valves and cylinders
  • Stainless steel pump inserts will not corrode
  • Viton® Seals provide heat and chemical resistance
  • Anodized aluminum pump reservoirs and plastic encapsulated pump bodies resist wet environments
  • Two-speed operation reduces pump handle strokes 78% compared to single-speed pumps
  • Pump handles lock for easy carrying

Reviews of Enerpac #RC53NV