Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

REACTION TUBE EXTENSION

  • Mfr # RTE30X

  • Zoro # G915627887


product price: $2,917.99
/ea
Free Shipping & Returns

Key Features

Overall Width
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTE30X
Zoro #
G915627887
UPC #
662005382477
Country of Origin
United Kingdom

Dimensions

Overall Width
2 5/8 in

Details

Item
Reaction Tube Extension

Description

Reaction Tube Extension, Product Type Reaction Tube Extension, Overall Length 25 1/2 in, For Use with Mfr Model Number S3000PX, S3000X, Overall Width 2 5/8 in, Overall Diameter 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.