REB10, Base Clevis Eye for 10 ton Cylinders
Mfr # REB10
Zoro # G2872825
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Type
Base
For Use With
Enerpac 10-Ton Cylinders
Material
Steel
Dimension F (In.)
1.38
Includes
Mounting Screws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REB10
Zoro #
G2872825
UPC #
662005306169
Country of Origin
United States
Dimensions
Dimension F (In.)
1.38
Dimension D (In.)
0.88
Dimension B (In.)
2.63
Dimension E (In.)
1.00
Dimension C (In.)
1.00
Dimension A (In.)
2.50
Details
Type
Base
For Use With
Enerpac 10-Ton Cylinders
Material
Steel
Item
High Force Cylinder Clevis Eye
Includes
Mounting Screws
Application
For Frame Straightening, Hoisting, and Wire Pulling
Finish
black oxide
For Use With Cylinder Capacity
10 ton
For Use With Cylinder Series
RC
Attachment Type
Base Attachment
Description
High Force Cylinder Clevis Eye, Attachment Type Base Attachment, Material Steel, For Use With Cylinder Capacity 10 ton, For Use With Cylinder Series RC, For Frame Straightening, Hoisting, and Wire Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.