Rectangular mounting flange
Mfr # AW53
Zoro # G215499658
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1 1/2 in
Mounting
UN-2B
Material
Steel
Includes
Brass GIB Set Screw
Function
Allows Cylinder to be Flange Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW53
Zoro #
G215499658
UPC #
0662005211272
Country of Origin
United States
Dimensions
Bore Dia.
1 1/2 in
Thread Size
1 1/2"-16
Details
Item
Rectangular Mounting Flange
Mounting
UN-2B
Material
Steel
Includes
Brass GIB Set Screw
Function
Allows Cylinder to be Flange Mounted
Description
Rectangular Mounting Flange, Steel, Bore Dia. 1 1/2 in, Thread Size 1 1/2 In.-16, Function Allows Cylinder to be Flange Mounted, Mounting UN-2B, Includes Brass GIB Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.