Zoro Homepage

REMOTE TOE JACK 10 TON KIT

  • Mfr # RTJ109KIT

  • Zoro # G315890447


product price: $4,992.99
/ea
Free Shipping & Returns

Key Features

Base Width
6 1/2 in
Lifting Actuator
Manual Handle
Jack Type
Remote Toe Jack
Item Weight
90 lb
Overall Height
19 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTJ109KIT
Zoro #
G315890447
UPC #
-
Country of Origin
United States

Dimensions

Base Width
6 1/2 in
Overall Height
19 3/4 in
Base Length
6 1/2 in
Maximum Lift Height
28 3/4 in
Toe Height
2 3/16 in
Minimum Lift Height
19 3/4 in
Minimum Height
19 3/4 in

Details

Lifting Actuator
Manual Handle
Jack Type
Remote Toe Jack
Item Weight
90 lb
Item
Remote Toe Jack
Body Material
Steel
For Vehicle Type
Not Stated
Stroke
9 in
Features
Toe Material
Forged Steel
For Lifting
Not Stated
Standards
ANSI/ASME B30.1
Power Source
Mechanical
Load Capacity
10 ton

Description

Remote Toe Jack, Jack Type Remote Toe Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 19 3/4 in, Maximum Lift Height 28 3/4 in, Power Source Mechanical, Minimum Height 19 3/4 in, Standards ANSI/ASME B30.1, For Vehicle Type Not Stated, For Lifting Not Stated, Base Length 6 1/2 in, Base Width 6 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.