Zoro Homepage

Return Line Filter

  • Mfr # ZPF

  • Zoro # G412923826


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Filter Media - Filters
Cellulose
Bypass Valve Pressure
25 psi
Max. Pressure
200 psi
Inlet Port Thread Size
1/2"
Micron Rating
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZPF
Zoro #
G412923826
UPC #
0662005129133
Country of Origin
United States

Dimensions

Inlet Port Thread Size
1/2"
Outside Dia.
3 1/2 in

Details

Filter Media - Filters
Cellulose
Bypass Valve Pressure
25 psi
Max. Pressure
200 psi
Micron Rating
25
Max. Flow
12 gpm
Item
Return Line Filter
Features
All Installation Components Included, Maintenance Indicator Included
Outlet Type
3/8" NPT Male
Inlet Type
NPTF
Inlet Gender
Male
Replacement Filter Element
PF25
Max. Operating Temp.
120 Degrees F
Primary Filter Removes
Contaminants
Bypass Valve Included
Yes

Description

Return Line Filter, Filter Media - Filters Cellulose, Micron Rating 25, Max. Flow 12 gpm, Max. Operating Temp. 120 Degrees F, Inlet Port Thread Size 1/2 In., Max. Pressure 200 psi, Bypass Valve Pressure 25 psi, Inlet Gender Male, Inlet Type NPTF, Outlet Type 3/8 In. NPT Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.