Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLP11085M, RSL11000 Metric Cassette, 85 mm Hexagon AF Size

  • Mfr # RLP11085M

  • Zoro # G5126083


product price: $6,735.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
11154 ft-lb
Width
2-1/2 in
Nominal Torque @ 10,000 PSI (Nm)
15,123
Drive Unit Model Number
55PP97 (Mfr. No. RSL11000)
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP11085M
Zoro #
G5126083
UPC #
662005414789
Country of Origin
United States

Dimensions

Width
2-1/2 in
Nose Radius
2.6 in
Hex Size
85 mm
Tool Width
2 1/2 in
Maximum Hex Size (mm)
85 mm
Minimum Hex Size (in)
3 5/16 in
Maximum Hex Size (in)
3 5/16 in
Minimum Hex Size (mm)
85 mm
Tool Height
8 5/8 in

Details

Item
Torque Wrench Cassette
Max. Torque
11154 ft-lb
Nominal Torque @ 10,000 PSI (Nm)
15,123
Drive Unit Model Number
55PP97 (Mfr. No. RSL11000)
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Material
Steel
Torque Range
1115 to 11154 ft-lb
Series
RLP
Weight
17 lb
Application
Torque
Nominal Torque @ 10,000 PSI (ft.-lb.)
11,154
Socket Shape
Hex
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Product Type
Torque Wrench Cassette
Nominal Torque (N-m) @ 10,000 psi
15,123 N-m
Nominal Torque (ft-lb) @ 10,000 psi
11,154 ft-lb
Tool Series
RLP
Compatible Manufacturer Drive Unit Number
RSL11000
Tool Weight
17 lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 15,123 N-m, Nominal Torque (ft-lb) @ 10,000 psi 11,154 ft-lb, Minimum Hex Size (in) 3 5/16 in, Maximum Hex Size (in) 3 5/16 in, Minimum Hex Size (mm) 85 mm, Maximum Hex Size (mm) 85 mm, Hex Size 85 mm, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP97, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.