Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLP11090M, RSL11000 Metric Cassette, 90 mm Hexagon AF Size

  • Mfr # RLP11090M

  • Zoro # G5128314


product price: $6,735.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
1408 ft-lb
Socket Shape
Hex
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Drive Unit Model Number
55PP97 (Mfr. No. RSL11000)
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLP11090M
Zoro #
G5128314
UPC #
662005414819
Country of Origin
United States

Dimensions

Width
2-1/2 in
Hex Size
90 mm
Nose Radius
2.88 in
Minimum Hex Size (in)
3 9/16 in
Minimum Hex Size (mm)
90 mm
Maximum Hex Size (mm)
90 mm
Tool Width
2 1/2 in
Maximum Hex Size (in)
3 9/16 in
Tool Height
8 15/16 in

Details

Item
Torque Wrench Cassette
Max. Torque
1408 ft-lb
Socket Shape
Hex
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Drive Unit Model Number
55PP97 (Mfr. No. RSL11000)
Material
Steel
Application
Torque
Weight
17 lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
11,154
Torque Range
141 to 1408 ft-lb
Nominal Torque @ 10,000 PSI (Nm)
15,123
Series
RLP
Nominal Torque (ft-lb) @ 10,000 psi
11,154 ft-lb
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Product Type
Torque Wrench Cassette
Tool Series
RLP
Tool Weight
17 lb
Compatible Manufacturer Drive Unit Number
RSL11000
Nominal Torque (N-m) @ 10,000 psi
15,123 N-m
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 15,123 N-m, Nominal Torque (ft-lb) @ 10,000 psi 11,154 ft-lb, Minimum Hex Size (in) 3 9/16 in, Maximum Hex Size (in) 3 9/16 in, Minimum Hex Size (mm) 90 mm, Maximum Hex Size (mm) 90 mm, Hex Size 90 mm, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP97, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.