RLP1110, RSL1500 Imperial or Metric Cassette, 1 5/8 in. / 41 mm Hexagon AF Size

  • Mfr # RLP1110

  • Zoro # G5128768


product price:  $2,667.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
1408 ft-lb
Weight
3 lb
Torque Range
141 to 1408 ft-lb
Drive Unit Model Number
55PP55 (Mfr. No. RSL1500)
Nose Radius
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP1110
Zoro #
G5128768
UPC #
662005414246
Country of Origin
United States

Dimensions

Nose Radius
1.31 in
Width
1-1/4 in
Hex Size
1 5/8 in
Minimum Hex Size (mm)
41 mm
Maximum Hex Size (mm)
41 mm
Minimum Hex Size (in)
1 5/8 in
Tool Width
1 1/4 in
Tool Height
4 7/8 in
Maximum Hex Size (in)
1 5/8 in

Details

Item
Torque Wrench Cassette
Max. Torque
1408 ft-lb
Weight
3 lb
Torque Range
141 to 1408 ft-lb
Drive Unit Model Number
55PP55 (Mfr. No. RSL1500)
Application
Torque
Series
RLP
Material
Steel
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Nominal Torque @ 10,000 PSI (Nm)
1,909
Nominal Torque @ 10,000 PSI (ft.-lb.)
1,408
Socket Shape
Hex
Nominal Torque (ft-lb) @ 10,000 psi
1,408 ft-lb
Tool Weight
3 lb
Compatible Manufacturer Drive Unit Number
RSL11000
Product Type
Torque Wrench Cassette
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Tool Series
RLP
Nominal Torque (N-m) @ 10,000 psi
1,909 N-m
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 1 5/8 in, Maximum Hex Size (in) 1 5/8 in, Minimum Hex Size (mm) 41 mm, Maximum Hex Size (mm) 41 mm, Hex Size 1 5/8 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP55, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.