Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLP1111, RSL1500 Imperial Cassette, 1 11/16 in. Hexagon AF Size

  • Mfr # RLP1111

  • Zoro # G5127702


product price: $2,543.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
1408 ft-lb
Hex Size
1 11/16 in
Torque Range
141 to 1408 ft-lb
Drive Unit Model Number
55PP55 (Mfr. No. RSL1500)
Application
Torque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP1111
Zoro #
G5127702
UPC #
662005415601
Country of Origin
United States

Dimensions

Hex Size
1 11/16 in
Width
1-1/4 in
Nose Radius
1.4 in
Tool Height
4 15/16 in
Tool Width
1 1/4 in
Minimum Hex Size (mm)
42.8 mm
Minimum Hex Size (in)
1 11/16 in
Maximum Hex Size (in)
1 11/16 in
Maximum Hex Size (mm)
42.8 mm

Details

Item
Torque Wrench Cassette
Max. Torque
1408 ft-lb
Torque Range
141 to 1408 ft-lb
Drive Unit Model Number
55PP55 (Mfr. No. RSL1500)
Application
Torque
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Nominal Torque @ 10,000 PSI (ft.-lb.)
1,408
Series
RLP
Material
Steel
Weight
3 lb
Nominal Torque @ 10,000 PSI (Nm)
1,909
Socket Shape
Hex
Tool Weight
3 lb
Nominal Torque (ft-lb) @ 10,000 psi
1,408 ft-lb
Compatible Manufacturer Drive Unit Number
RSL11000
Nominal Torque (N-m) @ 10,000 psi
1,909 N-m
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Product Type
Torque Wrench Cassette
Tool Series
RLP
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 1 11/16 in, Maximum Hex Size (in) 1 11/16 in, Minimum Hex Size (mm) 42.8 mm, Maximum Hex Size (mm) 42.8 mm, Hex Size 1 11/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP55, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.