Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLP1112, RSL1500 Imperial Cassette, 1 3/4 in. Hexagon AF Size

  • Mfr # RLP1112

  • Zoro # G5126126


product price: $2,667.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
1408 ft-lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
1,408
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Drive Unit Model Number
55PP55 (Mfr. No. RSL1500)
Socket Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP1112
Zoro #
G5126126
UPC #
662005415618
Country of Origin
United States

Dimensions

Nose Radius
1.4 in
Hex Size
1 3/4 in
Width
1-1/4 in
Minimum Hex Size (mm)
44.4 mm
Maximum Hex Size (mm)
44.4 mm
Maximum Hex Size (in)
1 3/4 in
Minimum Hex Size (in)
1 3/4 in
Tool Height
4 15/16 in
Tool Width
1 1/4 in

Details

Item
Torque Wrench Cassette
Max. Torque
1408 ft-lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
1,408
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Drive Unit Model Number
55PP55 (Mfr. No. RSL1500)
Socket Shape
Hex
Series
RLP
Weight
3 lb
Application
Torque
Torque Range
141 to 1408 ft-lb
Nominal Torque @ 10,000 PSI (Nm)
1,909
Material
Steel
Compatible Manufacturer Drive Unit Number
RSL11000
Nominal Torque (N-m) @ 10,000 psi
1,909 N-m
Tool Series
RLP
Product Type
Torque Wrench Cassette
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Tool Weight
3 lb
Nominal Torque (ft-lb) @ 10,000 psi
1,408 ft-lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,909 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,408 ft-lb, Minimum Hex Size (in) 1 3/4 in, Maximum Hex Size (in) 1 3/4 in, Minimum Hex Size (mm) 44.4 mm, Maximum Hex Size (mm) 44.4 mm, Hex Size 1 3/4 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP55, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.