RLP11312, RSL11000 Imperial or Metric Cassette, 3 3/4 in. / 95 mm Hexagon AF Size
Mfr # RLP11312
Zoro # G5127334
product price:Â $6,925.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
11154 ft-lb
Socket Shape
Hex
Nose Radius
2.88 in
Weight
17 lb
Torque Range
1115 to 11154 ft-lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RLP11312
Zoro #
G5127334
UPC #
662005414796
Country of Origin
United States
Dimensions
Nose Radius
2.88 in
Width
2-1/2 in
Hex Size
3 3/4 in
Maximum Hex Size (mm)
95 mm
Tool Width
2 1/2 in
Tool Height
8 5/8 in
Minimum Hex Size (in)
3 3/4 in
Maximum Hex Size (in)
3 3/4 in
Minimum Hex Size (mm)
95 mm
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 15,123 N-m, Nominal Torque (ft-lb) @ 10,000 psi 11,154 ft-lb, Minimum Hex Size (in) 3 3/4 in, Maximum Hex Size (in) 3 3/4 in, Minimum Hex Size (mm) 95 mm, Maximum Hex Size (mm) 95 mm, Hex Size 3 3/4 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL11000, Compatible Grainger Drive Unit Number 55PP97, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.