RLP3107, RSL3000 Imperial or Metric Cassette, 1 7/16 in. / 36 mm Hexagon AF Size

  • Mfr # RLP3107

  • Zoro # G5127894


product price:  $3,510.99
/ea
Free Shipping & Returns

Key Features

Width
1.38 in
Weight
4 lb
Nominal Torque @ 10,000 PSI (Nm)
1,220
Torque Range
90 to 900 ft-lb
Nose Radius
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP3107
Zoro #
G5127894
UPC #
662005415717
Country of Origin
United States

Dimensions

Width
1.38 in
Nose Radius
1.18 in
Hex Size
1 7/16 in
Minimum Hex Size (mm)
36 mm
Tool Height
5 1/2 in
Tool Width
1 3/8 in
Minimum Hex Size (in)
1 7/16 in
Maximum Hex Size (mm)
36 mm
Maximum Hex Size (in)
1 7/16 in

Details

Item
Torque Wrench Cassette
Weight
4 lb
Nominal Torque @ 10,000 PSI (Nm)
1,220
Torque Range
90 to 900 ft-lb
Series
RLP
Drive Unit Model Number
55PP65 (Mfr. No. RSL3000)
Material
Steel
Socket Shape
Hex
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Application
Torque
Nominal Torque @ 10,000 PSI (ft.-lb.)
900
Nominal Torque (ft-lb) @ 10,000 psi
900 ft-lb
Nominal Torque (N-m) @ 10,000 psi
1,220 N-m
Tool Series
RLP
Compatible Manufacturer Drive Unit Number
RSL3000
Product Type
Torque Wrench Cassette
Tool Weight
4 lb
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 1,220 N-m, Nominal Torque (ft-lb) @ 10,000 psi 900 ft-lb, Minimum Hex Size (in) 1 7/16 in, Maximum Hex Size (in) 1 7/16 in, Minimum Hex Size (mm) 36 mm, Maximum Hex Size (mm) 36 mm, Hex Size 1 7/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL3000, Compatible Grainger Drive Unit Number 55PP65, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.