Zoro Homepage

RLP3203SL, Slimline Stepped-Width Cassette, 2 3/16 in. Hexagon Size

  • Mfr # RLP3203SL

  • Zoro # G5126047


product price: $4,001.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
1604 ft-lb
Weight
5 lb
Socket Shape
Hex
Hex Size
2 3/16 in
Width
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP3203SL
Zoro #
G5126047
UPC #
662005414444
Country of Origin
United States

Dimensions

Hex Size
2 3/16 in
Width
1.13 in
Nose Radius
1.76 in
Maximum Hex Size (mm)
55 mm
Minimum Hex Size (mm)
55 mm
Tool Height
6 1/16 in
Minimum Hex Size (in)
2 3/16 in
Tool Width
1 1/8 in
Maximum Hex Size (in)
2 3/16 in

Description

Torque Wrench Cassette, Product Type Slim Torque Wrench Cassette, Tool Series RLP-SL, Nominal Torque (N-m) @ 10,000 psi 2,175 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,604 ft-lb, Minimum Hex Size (in) 2 3/16 in, Maximum Hex Size (in) 2 3/16 in, Minimum Hex Size (mm) 55 mm, Maximum Hex Size (mm) 55 mm, Hex Size 2 3/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL3000, Compatible Grainger Drive Unit Number 55PP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.