Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLP3206SL, Slimline Stepped-Width Cassette, 2 3/8 in. Hexagon Size

  • Mfr # RLP3206SL

  • Zoro # G5127176


product price: $4,001.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
1604 ft-lb
Material
Steel
Nominal Torque @ 10,000 PSI (Nm)
2,175
Torque Range
160 to 1604 ft-lb
Nose Radius
1.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP3206SL
Zoro #
G5127176
UPC #
662005414451
Country of Origin
United States

Dimensions

Nose Radius
1.84 in
Hex Size
2 3/8 in
Width
1.13 in
Maximum Hex Size (mm)
60 mm
Minimum Hex Size (mm)
60 mm
Tool Height
6 1/8 in
Tool Width
1 1/8 in
Minimum Hex Size (in)
2 3/8 in
Maximum Hex Size (in)
2 3/8 in

Details

Item
Torque Wrench Cassette
Max. Torque
1604 ft-lb
Material
Steel
Nominal Torque @ 10,000 PSI (Nm)
2,175
Torque Range
160 to 1604 ft-lb
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Drive Unit Model Number
55PP65 (Mfr. No. RSL3000)
Weight
5 lb
Application
Torque
Socket Shape
Hex
Series
RLP-SL
Nominal Torque @ 10,000 PSI (ft.-lb.)
1,604
Features
Reduced Torque Output
Tool Weight
5 lb
Compatible Manufacturer Drive Unit Number
RSL3000
Tool Series
RLP-SL
Nominal Torque (ft-lb) @ 10,000 psi
1,604 ft-lb
Product Type
Slim Torque Wrench Cassette
Nominal Torque (N-m) @ 10,000 psi
2,175 N-m
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Slim Torque Wrench Cassette, Tool Series RLP-SL, Nominal Torque (N-m) @ 10,000 psi 2,175 N-m, Nominal Torque (ft-lb) @ 10,000 psi 1,604 ft-lb, Minimum Hex Size (in) 2 3/8 in, Maximum Hex Size (in) 2 3/8 in, Minimum Hex Size (mm) 60 mm, Maximum Hex Size (mm) 60 mm, Hex Size 2 3/8 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL3000, Compatible Grainger Drive Unit Number 55PP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.