RLP3209, RSL3000 Imperial or Metric Cassette, 2 9/16 in. / 65 mm Hexagon AF Size

  • Mfr # RLP3209

  • Zoro # G5127273


product price:  $3,510.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
3080 ft-lb
Weight
5 lb
Nominal Torque @ 10,000 PSI (Nm)
4,176
Drive Unit Model Number
55PP65 (Mfr. No. RSL3000)
Application
Torque
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLP3209
Zoro #
G5127273
UPC #
662005414413
Country of Origin
United States

Dimensions

Nose Radius
1.95 in
Width
1.38 in
Hex Size
2 9/16 in
Tool Width
1 3/8 in
Maximum Hex Size (in)
2 9/16 in
Minimum Hex Size (mm)
65 mm
Tool Height
6 1/4 in
Minimum Hex Size (in)
2 9/16 in
Maximum Hex Size (mm)
65 mm

Details

Item
Torque Wrench Cassette
Max. Torque
3080 ft-lb
Weight
5 lb
Nominal Torque @ 10,000 PSI (Nm)
4,176
Drive Unit Model Number
55PP65 (Mfr. No. RSL3000)
Application
Torque
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Series
RLP
Torque Range
308 to 3080 ft-lb
Socket Shape
Hex
Nominal Torque @ 10,000 PSI (ft.-lb.)
3,080
Material
Steel
Nominal Torque (N-m) @ 10,000 psi
4,176 N-m
Product Type
Torque Wrench Cassette
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Compatible Manufacturer Drive Unit Number
RSL3000
Nominal Torque (ft-lb) @ 10,000 psi
3,080 ft-lb
Tool Weight
5 lb
Tool Series
RLP
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 4,176 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,080 ft-lb, Minimum Hex Size (in) 2 9/16 in, Maximum Hex Size (in) 2 9/16 in, Minimum Hex Size (mm) 65 mm, Maximum Hex Size (mm) 65 mm, Hex Size 2 9/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL3000, Compatible Grainger Drive Unit Number 55PP65, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.