RLP3212, RSL3000 Imperial or Metric Cassette, 2 3/4 in. / 70 mm Hexagon AF Size
Mfr # RLP3212
Zoro # G5128183
product price:Â $3,576.99
/ea
Free Shipping & Returns
Key Features
Max. Torque
3080 ft-lb
Width
1.38 in
Nominal Torque @ 10,000 PSI (ft.-lb.)
3,080
Series
RLP
Nominal Torque @ 10,000 PSI (Nm)
4,176
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RLP3212
Zoro #
G5128183
UPC #
662005414420
Country of Origin
United States
Dimensions
Width
1.38 in
Nose Radius
2.04 in
Hex Size
2 3/4 in
Tool Height
6 3/8 in
Maximum Hex Size (mm)
70 mm
Tool Width
1 3/8 in
Minimum Hex Size (mm)
70 mm
Maximum Hex Size (in)
2 3/4 in
Minimum Hex Size (in)
2 3/4 in
Description
Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 4,176 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,080 ft-lb, Minimum Hex Size (in) 2 3/4 in, Maximum Hex Size (in) 2 3/4 in, Minimum Hex Size (mm) 70 mm, Maximum Hex Size (mm) 70 mm, Hex Size 2 3/4 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL3000, Compatible Grainger Drive Unit Number 55PP65, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.