RLP3215, RSL3000 Imperial or Metric Cassette, 2 15/16 in. / 75 mm Hexagon AF Size

  • Mfr # RLP3215

  • Zoro # G5127553


product price:  $3,510.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
3080 ft-lb
Weight
5 lb
Hex Size
2 15/16 in
Series
RLP
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP3215
Zoro #
G5127553
UPC #
662005415885
Country of Origin
United States

Dimensions

Hex Size
2 15/16 in
Nose Radius
2.16 in
Width
1.38 in
Maximum Hex Size (in)
2 15/16 in
Maximum Hex Size (mm)
75 mm
Tool Height
6 9/16 in
Minimum Hex Size (mm)
75 mm
Minimum Hex Size (in)
2 15/16 in
Tool Width
1 3/8 in

Details

Item
Torque Wrench Cassette
Max. Torque
3080 ft-lb
Weight
5 lb
Series
RLP
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Torque Range
308 to 3080 ft-lb
Nominal Torque @ 10,000 PSI (Nm)
4,176
Application
Torque
Nominal Torque @ 10,000 PSI (ft.-lb.)
3,080
Socket Shape
Hex
Drive Unit Model Number
55PP65 (Mfr. No. RSL3000)
Material
Steel
Tool Series
RLP
Product Type
Torque Wrench Cassette
Tool Weight
5 lb
Nominal Torque (N-m) @ 10,000 psi
4,176 N-m
Nominal Torque (ft-lb) @ 10,000 psi
3,080 ft-lb
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Compatible Manufacturer Drive Unit Number
RSL3000
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 4,176 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,080 ft-lb, Minimum Hex Size (in) 2 15/16 in, Maximum Hex Size (in) 2 15/16 in, Minimum Hex Size (mm) 75 mm, Maximum Hex Size (mm) 75 mm, Hex Size 2 15/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL3000, Compatible Grainger Drive Unit Number 55PP65, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.