RLP5209, RSL5000 Imperial or Metric Cassette, 2 9/16 in. / 65 mm Hexagon AF Size

  • Mfr # RLP5209

  • Zoro # G5128646


product price:  $4,016.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
5303 ft-lb
Hex Size
2 9/16 in
Width
1-3/4 in
Socket Shape
Hex
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLP5209
Zoro #
G5128646
UPC #
662005414529
Country of Origin
United States

Dimensions

Hex Size
2 9/16 in
Width
1-3/4 in
Nose Radius
2.01 in
Minimum Hex Size (in)
2 9/16 in
Maximum Hex Size (mm)
65 mm
Tool Height
6 15/16 in
Minimum Hex Size (mm)
65 mm
Maximum Hex Size (in)
2 9/16 in
Tool Width
1 3/4 in

Details

Item
Torque Wrench Cassette
Max. Torque
5303 ft-lb
Socket Shape
Hex
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Nominal Torque @ 10,000 PSI (Nm)
7,190
Series
RLP
Weight
7 lb
Drive Unit Model Number
55PP80 (Mfr. No. RSL5000)
Application
Torque
Nominal Torque @ 10,000 PSI (ft.-lb.)
5,303
Material
Steel
Torque Range
530 to 5303 ft-lb
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Tool Weight
7 lb
Nominal Torque (N-m) @ 10,000 psi
7,190 N-m
Product Type
Torque Wrench Cassette
Nominal Torque (ft-lb) @ 10,000 psi
5,303 ft-lb
Compatible Manufacturer Drive Unit Number
RSL5000
Tool Series
RLP
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 7,190 N-m, Nominal Torque (ft-lb) @ 10,000 psi 5,303 ft-lb, Minimum Hex Size (in) 2 9/16 in, Maximum Hex Size (in) 2 9/16 in, Minimum Hex Size (mm) 65 mm, Maximum Hex Size (mm) 65 mm, Hex Size 2 9/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL5000, Compatible Grainger Drive Unit Number 55PP80, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.