RLP8212, RSL8000 Imperial or Metric Cassette, 2 3/4 in. / 70 mm Hexagon AF Size

  • Mfr # RLP8212

  • Zoro # G5127772


product price:  $4,330.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
7862 ft-lb
Application
Torque
Nominal Torque @ 10,000 PSI (ft.-lb.)
7,862
Torque Range
786 to 7862 ft-lb
Socket Shape
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLP8212
Zoro #
G5127772
UPC #
662005416103
Country of Origin
United States

Dimensions

Width
2-1/4 in
Hex Size
2 3/4 in
Nose Radius
2.16 in
Maximum Hex Size (mm)
70 mm
Minimum Hex Size (in)
2 3/4 in
Tool Height
7 1/4 in
Maximum Hex Size (in)
2 3/4 in
Minimum Hex Size (mm)
70 mm
Tool Width
2 1/4 in

Details

Item
Torque Wrench Cassette
Max. Torque
7862 ft-lb
Application
Torque
Nominal Torque @ 10,000 PSI (ft.-lb.)
7,862
Torque Range
786 to 7862 ft-lb
Socket Shape
Hex
Material
Steel
Series
RLP
Drive Unit Model Number
55PP90 (Mfr. No. RSL8000)
Nominal Torque @ 10,000 PSI (Nm)
10,659
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Weight
10 lb
Compatible Manufacturer Drive Unit Number
RSL8000
Product Type
Torque Wrench Cassette
Tool Series
RLP
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Tool Weight
10 lb
Nominal Torque (N-m) @ 10,000 psi
10,659 N-m
Nominal Torque (ft-lb) @ 10,000 psi
7,862 ft-lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 10,659 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,862 ft-lb, Minimum Hex Size (in) 2 3/4 in, Maximum Hex Size (in) 2 3/4 in, Minimum Hex Size (mm) 70 mm, Maximum Hex Size (mm) 70 mm, Hex Size 2 3/4 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL8000, Compatible Grainger Drive Unit Number 55PP90, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.