RLP8215, RSL8000 Imperial or Metric Cassette, 2 15/16 in. / 75 mm Hexagon AF Size

  • Mfr # RLP8215

  • Zoro # G5127562


product price:  $4,330.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
7862 ft-lb
Width
2-1/4 in
Nominal Torque @ 10,000 PSI (ft.-lb.)
7,862
Weight
10 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLP8215
Zoro #
G5127562
UPC #
662005414628
Country of Origin
United States

Dimensions

Width
2-1/4 in
Hex Size
2 15/16 in
Nose Radius
2.24 in
Tool Width
2 1/4 in
Maximum Hex Size (in)
2 15/16 in
Tool Height
7 3/8 in
Maximum Hex Size (mm)
75 mm
Minimum Hex Size (mm)
75 mm
Minimum Hex Size (in)
2 15/16 in

Details

Item
Torque Wrench Cassette
Max. Torque
7862 ft-lb
Nominal Torque @ 10,000 PSI (ft.-lb.)
7,862
Weight
10 lb
Material
Steel
Series
RLP
Socket Shape
Hex
Nominal Torque @ 10,000 PSI (Nm)
10,659
Drive Unit Model Number
55PP90 (Mfr. No. RSL8000)
Torque Range
786 to 7862 ft-lb
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Application
Torque
Compatible Manufacturer Drive Unit Number
RSL8000
Nominal Torque (N-m) @ 10,000 psi
10,659 N-m
Product Type
Torque Wrench Cassette
Tool Weight
10 lb
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Tool Series
RLP
Nominal Torque (ft-lb) @ 10,000 psi
7,862 ft-lb
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 10,659 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,862 ft-lb, Minimum Hex Size (in) 2 15/16 in, Maximum Hex Size (in) 2 15/16 in, Minimum Hex Size (mm) 75 mm, Maximum Hex Size (mm) 75 mm, Hex Size 2 15/16 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL8000, Compatible Grainger Drive Unit Number 55PP90, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.