RLP8302, RSL8000 Imperial or Metric Cassette, 3 1/8 in. / 80 mm Hexagon AF Size

  • Mfr # RLP8302

  • Zoro # G5131613


product price:  $4,330.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
7862 ft-lb
Material
Steel
Nominal Torque @ 10,000 PSI (ft.-lb.)
7,862
Torque Range
786 to 7862 ft-lb
Hex Size
3 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLP8302
Zoro #
G5131613
UPC #
662005414642
Country of Origin
United States

Dimensions

Hex Size
3 1/8 in
Width
2-1/4 in
Nose Radius
2.26 in
Tool Height
7 3/8 in
Minimum Hex Size (in)
3 1/8 in
Maximum Hex Size (mm)
80 mm
Tool Width
2 1/4 in
Minimum Hex Size (mm)
80 mm
Maximum Hex Size (in)
3 1/8 in

Details

Item
Torque Wrench Cassette
Max. Torque
7862 ft-lb
Material
Steel
Nominal Torque @ 10,000 PSI (ft.-lb.)
7,862
Torque Range
786 to 7862 ft-lb
Series
RLP
Application
Torque
Weight
9 lb
Drive Unit Model Number
55PP90 (Mfr. No. RSL8000)
For Use With
Enerpac RSL Series Hydraulic Torque Wrenches
Nominal Torque @ 10,000 PSI (Nm)
10,659
Socket Shape
Hex
Tool Series
RLP
Compatible Tool Series
RSL Series Hydraulic Torque Wrench Drive
Tool Weight
9 lb
Product Type
Torque Wrench Cassette
Nominal Torque (N-m) @ 10,000 psi
10,659 N-m
Nominal Torque (ft-lb) @ 10,000 psi
7,862 ft-lb
Compatible Manufacturer Drive Unit Number
RSL8000
Max. Pressure
10000 psi

Description

Torque Wrench Cassette, Product Type Torque Wrench Cassette, Tool Series RLP, Nominal Torque (N-m) @ 10,000 psi 10,659 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,862 ft-lb, Minimum Hex Size (in) 3 1/8 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 80 mm, Maximum Hex Size (mm) 80 mm, Hex Size 3 1/8 in, Compatible Tool Series RSL Series Hydraulic Torque Wrench Drive, Compatible Manufacturer Drive Unit Number RSL8000, Compatible Grainger Drive Unit Number 55PP90, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.