Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLT110, 12.5 ton Capacity, 0.71 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder

  • Mfr # RLT110

  • Zoro # G2871455


product price: $1,508.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Series
RTL
2nd Stage Stroke
1/4 in
1st Stage Capacity
26.1 ton
Plunger Dia.
3.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLT110
Zoro #
G2871455
UPC #
662005398911
Country of Origin
Spain

Dimensions

Plunger Dia.
3.15 in
Base Bolt Circle Dia.
0.55 in
Outside Dia.
4.02 in x 3.15 in
Retracted Height
2.15 in
Bore Dia. (In.)
0.55
Extended Height
2.85 in

Details

Material
Steel
Item
Telescopic Hydraulic Ram
Series
RTL
2nd Stage Stroke
1/4 in
1st Stage Capacity
26.1 ton
Application
Lift
Oil Capacity Push
2.9 cu in
Finish
Nitride
Max. Pressure
10,000 psi
Capacity at Maximum Stroke
12.5 ton
2nd Stage Capacity
12.5 ton
Single Acting/Double Acting
Single Acting
Body Material
Steel
Max. Stroke
3/4 in
Weight
6.6 lb
1st Stage Stroke
3/8 in
Cylinder Type
Low Profile

Description

Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 26.1 ton, 2nd Stage Capacity 12.5 ton, Capacity at Maximum Stroke 12.5 ton, 1st Stage Stroke 3/8 in, 2nd Stage Stroke 1/4 in, Max. Stroke 3/4 in, Max. Pressure 10,000 psi, Oil Capacity Push 2.9 cu in, Retracted Height 2.15 in, Extended Height 2.85 in, Base Bolt Circle Dia. 0.55 in, Outside Dia. 4.02 in x 3.15 in, Plunger Dia. 3.15 in, Series RTL, Weight 6.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.