Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RLT230, 26.1 ton Capacity, 1.06 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder

  • Mfr # RLT230

  • Zoro # G2871884


product price: $2,019.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Lift
Series
RTL
2nd Stage Capacity
26.1 ton
Plunger Dia.
4.49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLT230
Zoro #
G2871884
UPC #
662005398935
Country of Origin
Spain

Dimensions

Plunger Dia.
4.49 in
Bore Dia. (In.)
0.79
Outside Dia.
5.51 in x 4.49 in
Retracted Height
2.95 in
Base Bolt Circle Dia.
0.79 in
Extended Height
4.02 in

Details

Material
Steel
Item
Telescopic Hydraulic Ram
Application
Lift
Series
RTL
2nd Stage Capacity
26.1 ton
Oil Capacity Push
9.15 cu in
1st Stage Stroke
5/8 in
Finish
Nitride
Weight
16.8 lb
1st Stage Capacity
55.8 ton
Max. Pressure
10,000 psi
Body Material
Steel
Max. Stroke
1 in
Single Acting/Double Acting
Single Acting
2nd Stage Stroke
3/8 in
Capacity at Maximum Stroke
26.1 ton
Cylinder Type
Low Profile

Description

Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 55.8 ton, 2nd Stage Capacity 26.1 ton, Capacity at Maximum Stroke 26.1 ton, 1st Stage Stroke 5/8 in, 2nd Stage Stroke 3/8 in, Max. Stroke 1 in, Max. Pressure 10,000 psi, Oil Capacity Push 9.15 cu in, Retracted Height 2.95 in, Extended Height 4.02 in, Base Bolt Circle Dia. 0.79 in, Outside Dia. 5.51 in x 4.49 in, Plunger Dia. 4.49 in, Series RTL, Weight 16.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.