Zoro Homepage

RLT231, 26.1 ton Capacity, 1.26 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder

  • Mfr # RLT231

  • Zoro # G2871814


product price: $4,143.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
3rd Stage Capacity
26.1 ton
Weight
38.1 lb
Plunger Dia.
6.38 in
1st Stage Stroke
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLT231
Zoro #
G2871814
UPC #
662005398942
Country of Origin
Spain

Dimensions

Plunger Dia.
6.38 in
Bore Dia. (In.)
0.43
Outside Dia.
7.01 in x 6.38 in
Base Bolt Circle Dia.
0.43 in
Retracted Height
3.78 in
Extended Height
5.04 in

Details

Material
Steel
Item
Telescopic Hydraulic Ram
3rd Stage Capacity
26.1 ton
Weight
38.1 lb
1st Stage Stroke
5/8 in
3rd Stage Stroke
1/4 in
1st Stage Capacity
104.4 ton
2nd Stage Capacity
55.8 ton
Series
RTL
Max. Pressure
10,000 psi
2nd Stage Stroke
3/8 in
Oil Capacity Push
18.5 cu in
Finish
Nitride
Body Material
Steel
Max. Stroke
1 1/4 in
Single Acting/Double Acting
Single Acting
Application
Lift
Cylinder Type
Low Profile
Capacity at Maximum Stroke
26.1 ton

Description

Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 104.4 ton, 2nd Stage Capacity 55.8 ton, 3rd Stage Capacity 26.1 ton, Capacity at Maximum Stroke 26.1 ton, 1st Stage Stroke 5/8 in, 2nd Stage Stroke 3/8 in, 3rd Stage Stroke 1/4 in, Max. Stroke 1 1/4 in, Max. Pressure 10,000 psi, Oil Capacity Push 18.5 cu in, Retracted Height 3.78 in, Extended Height 5.04 in, Base Bolt Circle Dia. 0.43 in, Outside Dia. 7.01 in x 6.38 in, Plunger Dia. 6.38 in, Series RTL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.