Zoro Homepage

RLT41, 4.8 ton Capacity, 0.91 in Stroke, Low Height Multi-stage, Telescopic Hydraulic Cylinder

  • Mfr # RLT41

  • Zoro # G2871699


product price: $2,194.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Application
Lift
Plunger Dia.
3.15 in
Body Material
Steel
Max. Stroke
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLT41
Zoro #
G2871699
UPC #
662005398904
Country of Origin
Spain

Dimensions

Plunger Dia.
3.15 in
Extended Height
3.03 in
Outside Dia.
4.02 in x 3.15 in
Base Bolt Circle Dia.
0.55 in
Retracted Height
2.13 in
Bore Dia. (In.)
0.55

Details

Material
Steel
Item
Telescopic Hydraulic Ram
Application
Lift
Body Material
Steel
Max. Stroke
7/8 in
Capacity at Maximum Stroke
4.8 ton
Weight
6.8 lb
Finish
Nitride
1st Stage Stroke
3/8 in
Max. Pressure
10,000 psi
Oil Capacity Push
3.09 cu in
Single Acting/Double Acting
Single Acting
1st Stage Capacity
26.1 ton
2nd Stage Capacity
12.5 ton
Cylinder Type
Low Profile
3rd Stage Capacity
4.8 ton
3rd Stage Stroke
1/4 in
Series
RTL
2nd Stage Stroke
1/4 in

Description

Telescopic Hydraulic Ram, Single Acting, Low Profile, Steel, 1st Stage Capacity 26.1 ton, 2nd Stage Capacity 12.5 ton, 3rd Stage Capacity 4.8 ton, Capacity at Maximum Stroke 4.8 ton, 1st Stage Stroke 3/8 in, 2nd Stage Stroke 1/4 in, 3rd Stage Stroke 1/4 in, Max. Stroke 7/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 3.09 cu in, Retracted Height 2.13 in, Extended Height 3.03 in, Base Bolt Circle Dia. 0.55 in, Outside Dia. 4.02 in x 3.15 in, Plunger Dia. 3.15 in, Series RTL, Weight 6.8 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.