Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Pin 12 X 2 12 Long

  • Mfr # 87323E

  • Zoro # G507858613


product price: $18.09
/ea

Key Features

Pin Item
Roll Pin
System of Measurement
Inch
Pin Diameter
1/2 in
Shank Length
2-1/2 in
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87323E
Zoro #
G507858613
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
1/2 in
Shank Length
2-1/2 in
Outside Dia.
1/2 in
Fastener Length
2-1/2 in

Details

Item
Spring Pin
Pin Item
Roll Pin
System of Measurement
Inch

Description

Enerpac ROLL PIN 12 X 2 12 LONG 87323E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.