Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roll Pin 532 X 78

  • Mfr # S42497

  • Zoro # G207964492


product price: $22.95
/ea

Key Features

Pin Item
Roll Pin
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
7/8 in
Outside Dia.
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S42497
Zoro #
G207964492
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
5/32 in
Shank Length
7/8 in
Outside Dia.
5/32 in
Fastener Length
7/8 in

Details

Item
Spring Pin
Pin Item
Roll Pin
System of Measurement
Inch

Description

ENERPAC ROLL PIN 532 X 78 S42497

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.