Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder

  • Mfr # RR5020

  • Zoro # G2234106


product price: $9,058.00
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Bore Dia.
3.75 in
Stroke Length
20 1/8 in
Max. Pressure
10,000 psi
Weight Capacity
50 tons
Collar Thread Size
5"-12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR5020
Zoro #
G2234106
UPC #
662005303373
Country of Origin
China

Dimensions

Bore Dia.
3.75 in
Stroke Length
20 1/8 in
Collar Thread Size
5"-12
Retracted Height
28.88 in
Extended Height
49 in
Thread Size
4-1/4"-12
Plunger Dia.
3.13 in
Outside Dia.
5 in
Bolt Circle Dia.
4.25"
Center Hole Dia.
12 in
Plunger Thread Size
1"-12
Base Bolt Circle Dia.
4.25 in
Nominal Stroke Length
20 in

Details

Item
Hydraulic Ram
Max. Pressure
10,000 psi
Weight Capacity
50 tons
Oil Capacity
222.56 cu. in.
Cylinder Type
General Purpose
Body Material
Steel
Includes
Dust Cap, Female Coupler
Handle
Yes
Single Acting/Double Acting
Double Acting
Effective Area
11.06 sq. in.
Max. Push Capacity
50 ton
Oil Capacity Push
222.56 cu in
Nominal Capacity
50 ton
Series
RR
Effective Push Area
11.06 sq in
Type
Double-Acting
Finish
Paint

Description

Hydraulic Ram, Double Acting, General Purpose, Steel, Nominal Capacity 50 ton, Max. Push Capacity 50 ton, Stroke Length 20 1/8 in, Nominal Stroke Length 20 in, Effective Push Area 11.06 sq in, Max. Pressure 10,000 psi, Oil Capacity Push 222.56 cu in, Retracted Height 28.88 in, Extended Height 49 in, Outside Dia. 5 in, Plunger Dia. 3.13 in, Collar Thread Size 5 In.-12, Base Bolt Circle Dia. 4.25 in, Center Hole Dia. 12 in, Series RR, Includes Dust Cap, Female Coupler

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.