RSL3000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 3080 ft. lbs Torque

  • Mfr # RSL3000

  • Zoro # G5128542


product price:  $4,200.99
/ea
Free Shipping & Returns

Key Features

Nominal Torque @ 10,000 PSI (ft.-lb.)
3,080
Max. Torque (Ft.-Lb.)
3080
Max. Pressure
10,000 psi
Hex Size Range (mm)
32 to 74
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSL3000
Zoro #
G5128542
UPC #
662005415076
Country of Origin
United States

Dimensions

Hex Size Range (mm)
32 to 74
Overall Length
6 in
Hex Size Range (In.)
1-1/4 to 2-15/16
Square Drive Size (In.)
1
Overall Width
1 1/4 in
Overall Height
5 in
Tool Height
6 17/64 in
Maximum Hex Size (in)
2 15/16 in
Maximum Hex Size (mm)
75 mm
Minimum Hex Size (mm)
33 mm
Tool Length
1 1/4 in
Tool Width
1 1/4 in
Minimum Hex Size (in)
1 5/16 in

Details

Item
Low Profile Hydraulic Torque Wrench Drive
Nominal Torque @ 10,000 PSI (ft.-lb.)
3,080
Max. Torque (Ft.-Lb.)
3080
Max. Pressure
10,000 psi
Material
Steel
Weight
7.8 lb
Features
30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3%
Max. Pressure (PSI)
10,000 psi
Nominal Torque @ 10,000 PSI (Nm)
4,176
Series
RSL
Min. Torque
308 ft-lb
Nominal Torque (ft-lb) @ 10,000 psi
3,080 ft-lb
Tool Series
RSL
Maximum Operating Pressure
10,000 psi
Product Type
Hydraulic Torque Wrench Drive
Handle Type
Robust
Tool Weight
5.6 lb
Nominal Torque (N-m) @ 10,000 psi
4,176 N-m
Maximum Torque
3,080 ft-lb

Description

Low Profile Hydraulic Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive, Tool Series RSL, Nominal Torque (N-m) @ 10,000 psi 4,176 N-m, Nominal Torque (ft-lb) @ 10,000 psi 3,080 ft-lb, Minimum Hex Size (in) 1 5/16 in, Maximum Hex Size (in) 2 15/16 in, Minimum Hex Size (mm) 33 mm, Maximum Hex Size (mm) 75 mm, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent, Handle Type Robust, Maximum Operating Pressure 10,000 psi, Maximum Torque 3,080 ft-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.