RSL8000, Hydraulic Torque Wrench Drive, Hexagon Cassettes or Square Drive Heads, 7862 ft. lbs Torque

  • Mfr # RSL8000

  • Zoro # G3980158


product price:  $5,675.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Series
RSL
Max. Pressure
10,000 psi
Weight
14.9 lb
Overall Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RSL8000
Zoro #
G3980158
UPC #
662005415090
Country of Origin
United States

Dimensions

Overall Width
2 in
Hex Size Range (In.)
2-3/16 to 3-1/8
Overall Height
6 in
Square Drive Size (In.)
1.5
Hex Size Range (mm)
55 to 80
Overall Length
8 in
Tool Width
2 in
Maximum Hex Size (in)
3 1/8 in
Tool Length
2 in
Tool Height
7 3/8 in
Minimum Hex Size (in)
2 3/8 in
Minimum Hex Size (mm)
60 mm
Maximum Hex Size (mm)
80 mm

Details

Item
Low Profile Hydraulic Torque Wrench Drive
Material
Steel
Series
RSL
Max. Pressure
10,000 psi
Weight
14.9 lb
Max. Torque (Ft.-Lb.)
7862
Nominal Torque @ 10,000 PSI (ft.-lb.)
7,862
Nominal Torque @ 10,000 PSI (Nm)
10,659
Features
30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3%
Min. Torque
786 ft-lb
Max. Pressure (PSI)
10,000 psi
Product Type
Hydraulic Torque Wrench Drive
Handle Type
Robust
Tool Weight
10.6 lb
Tool Series
RSL
Maximum Operating Pressure
10,000 psi
Nominal Torque (N-m) @ 10,000 psi
10,659 N-m
Maximum Torque
7,862 ft-lb
Nominal Torque (ft-lb) @ 10,000 psi
7,860 ft-lb

Description

Low Profile Hydraulic Torque Wrench Drive, Product Type Hydraulic Torque Wrench Drive, Tool Series RSL, Nominal Torque (N-m) @ 10,000 psi 10,659 N-m, Nominal Torque (ft-lb) @ 10,000 psi 7,860 ft-lb, Minimum Hex Size (in) 2 3/8 in, Maximum Hex Size (in) 3 1/8 in, Minimum Hex Size (mm) 60 mm, Maximum Hex Size (mm) 80 mm, Features 30 Degrees to 35 Degrees of Operating Stroke, Accuracy of +/- 3 Percent, Handle Type Robust, Maximum Operating Pressure 10,000 psi, Maximum Torque 7,862 ft-lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.