Zoro Homepage

RT1510, 15 ton Capacity, 10.63 in Stroke, Multi-stage, Telescopic Hydraulic Cylinder

  • Mfr # RT1510

  • Zoro # G2871568


product price: $5,136.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Nitride
Max. Pressure
10,000 psi
Max. Stroke
10 5/8 in
1st Stage Capacity
40 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT1510
Zoro #
G2871568
UPC #
662005391325
Country of Origin
Spain

Dimensions

Outside Dia.
4.33 in
Retracted Height
11.14 in
Extended Height
21.77 in

Details

Material
Steel
Item
Telescopic Hydraulic Ram
Finish
Nitride
Max. Pressure
10,000 psi
Max. Stroke
10 5/8 in
1st Stage Capacity
40 ton
Weight
33 lb
Body Material
Steel
Application
Lift, Push
Capacity at Maximum Stroke
15 ton
Series
RT
Oil Capacity Push
57.61 cu in
2nd Stage Capacity
15 ton
2nd Stage Stroke
5 3/8 in
Cylinder Type
General Purpose
Single Acting/Double Acting
Single Acting
1st Stage Stroke
5 1/4 in

Description

Telescopic Hydraulic Ram, Single Acting, General Purpose, Steel, 1st Stage Capacity 40 ton, 2nd Stage Capacity 15 ton, Capacity at Maximum Stroke 15 ton, 1st Stage Stroke 5 1/4 in, 2nd Stage Stroke 5 3/8 in, Max. Stroke 10 5/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 57.61 cu in, Retracted Height 11.14 in, Extended Height 21.77 in, Outside Dia. 4.33 in, Series RT, Weight 33 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.