RT2111, 22 ton Capacity, 11.81 in Stroke, Multi-stage, Telescopic Hydraulic Cylinder
Mfr # RT2111
Zoro # G2871744
product price: $6,176.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Capacity at Maximum Stroke
22 ton
Application
Lift, Push
Outside Dia.
4.92 in
Series
RT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT2111
Zoro #
G2871744
UPC #
662005391349
Country of Origin
Spain
Dimensions
Outside Dia.
4.92 in
Extended Height
24.29 in
Retracted Height
12.48 in
Details
Material
Steel
Item
Telescopic Hydraulic Ram
Capacity at Maximum Stroke
22 ton
Application
Lift, Push
Series
RT
Weight
48 lb
2nd Stage Capacity
22 ton
Cylinder Type
General Purpose
Body Material
Steel
1st Stage Stroke
5 7/8 in
1st Stage Capacity
56 ton
Oil Capacity Push
90.74 cu in
Finish
Nitride
Single Acting/Double Acting
Single Acting
Max. Pressure
10,000 psi
Max. Stroke
11 7/8 in
2nd Stage Stroke
5 7/8 in
Description
Telescopic Hydraulic Ram, Single Acting, General Purpose, Steel, 1st Stage Capacity 56 ton, 2nd Stage Capacity 22 ton, Capacity at Maximum Stroke 22 ton, 1st Stage Stroke 5 7/8 in, 2nd Stage Stroke 5 7/8 in, Max. Stroke 11 7/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 90.74 cu in, Retracted Height 12.48 in, Extended Height 24.29 in, Outside Dia. 4.92 in, Series RT, Weight 48 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.