Zoro Homepage

RT2119, 22 ton Capacity, 19.69 in Stroke, Multi-stage, Telescopic Hydraulic Cylinder

  • Mfr # RT2119

  • Zoro # G2871586


product price: $8,768.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Weight
148 lb
Cylinder Type
General Purpose
Application
Lift, Push
Oil Capacity Push
284.43 cu in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT2119
Zoro #
G2871586
UPC #
662005391356
Country of Origin
Spain

Dimensions

Retracted Height
15.55 in
Outside Dia.
7.87 in
Extended Height
35.24 in

Details

Material
Steel
Item
Telescopic Hydraulic Ram
Weight
148 lb
Cylinder Type
General Purpose
Application
Lift, Push
Oil Capacity Push
284.43 cu in
1st Stage Capacity
139 ton
Max. Pressure
10,000 psi
3rd Stage Stroke
6 1/4 in
3rd Stage Capacity
22 ton
Capacity at Maximum Stroke
22 ton
Single Acting/Double Acting
Single Acting
1st Stage Stroke
6 5/8 in
2nd Stage Capacity
56 ton
Body Material
Steel
2nd Stage Stroke
6 5/8 in
Series
RT
Max. Stroke
19 5/8 in
Finish
Nitride

Description

Telescopic Hydraulic Ram, Single Acting, General Purpose, Steel, 1st Stage Capacity 139 ton, 2nd Stage Capacity 56 ton, 3rd Stage Capacity 22 ton, Capacity at Maximum Stroke 22 ton, 1st Stage Stroke 6 5/8 in, 2nd Stage Stroke 6 5/8 in, 3rd Stage Stroke 6 1/4 in, Max. Stroke 19 5/8 in, Max. Pressure 10,000 psi, Oil Capacity Push 284.43 cu in, Retracted Height 15.55 in, Extended Height 35.24 in, Outside Dia. 7.87 in, Series RT, Weight 148 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.