Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber High Pressure Hydraulic Hose

  • Mfr # HC9210C

  • Zoro # G515439644


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Max. Working Pressure @ 70 F
10,000 psi
Fitting Size
3/8 in x 3/8 in
Hose Inside Dia.
1/4 in
Hose Color
Black
Hose Dash Size
-4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC9210C
Zoro #
G515439644
UPC #
662005438822
Country of Origin
United States

Dimensions

Fitting Size
3/8 in x 3/8 in
Hose Inside Dia.
1/4 in
Hose Dash Size
-4
Hose Fitting B Size
3/8 in
Hose Length
10 ft
Hose Fitting A Size
3/8 in

Details

Max. Working Pressure @ 70 F
10,000 psi
Hose Color
Black
Hose Fitting B Material
Carbon Steel
Fitting Material
Carbon Steel x Carbon Steel
Item
Hydraulic Hose Assembly
Hose Fitting A Type
CH604
Hose Fitting A Material
Carbon Steel
Hose Configuration
Coupled Assembly
Hose Braid Layers
2
Hose Tube Material
Steel
Hose Cover Material
Rubber
Hose Fitting B Type
CH604
Hose Reinforcement Material
Steel

Description

Rubber High Pressure Hydraulic Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.