Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S11000 Direct Hex Drive 36Mm

  • Mfr # SDA11036

  • Zoro # G0097579


product price: $1,848.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
8040 ft-lb
For Use With
S11000X, S11000PX, SRA110X
Series
SDA
Hex Size
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDA11036
Zoro #
G0097579
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hex Size
36 mm

Details

Item
Drive
Max. Torque
8040 ft-lb
For Use With
S11000X, S11000PX, SRA110X
Series
SDA

Description

Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.