Zoro Homepage

Screw Cap

  • Mfr # SC1512

  • Zoro # G916484823


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Power Source
Mechanical
Shoulder Diameter
2 1/4 in
Head Diameter
2 7/8 in
Product Type
Screw Jack Screw and Cap Assembly
Weight
7.75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC1512
Zoro #
G916484823
UPC #
-
Country of Origin
China

Dimensions

Shoulder Diameter
2 1/4 in
Head Diameter
2 7/8 in
Head Height
3 3/4 in
Overall Length
15.43 in

Details

Power Source
Mechanical
Item
Screw Cap
Product Type
Screw Jack Screw and Cap Assembly
Weight
7.75 lb
Compatible Series
SJ

Description

Screw Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.