Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cap

  • Mfr # SC158

  • Zoro # G216484752


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Compatible Series
SJ
Power Source
Mechanical
Shoulder Diameter
2 1/4 in
Overall Length
11.43 in
Weight
6.25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC158
Zoro #
G216484752
UPC #
812761056239
Country of Origin
China

Dimensions

Shoulder Diameter
2 1/4 in
Overall Length
11.43 in
Head Diameter
2 7/8 in
Head Height
3 3/4 in

Details

Compatible Series
SJ
Item
Screw Cap
Power Source
Mechanical
Weight
6.25 lb
Product Type
Screw Jack Screw and Cap Assembly

Description

Screw Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.