Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Cap

  • Mfr # SC2010

  • Zoro # G916484670


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Head Diameter
3 1/8 in
Compatible Series
SJ
Weight
12 lb
Power Source
Mechanical
Shoulder Diameter
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC2010
Zoro #
G916484670
UPC #
812761021176
Country of Origin
China

Dimensions

Head Diameter
3 1/8 in
Shoulder Diameter
2 7/8 in
Overall Length
13.56 in
Head Height
4 in

Details

Compatible Series
SJ
Weight
12 lb
Item
Screw Cap
Power Source
Mechanical
Product Type
Screw Jack Screw and Cap Assembly

Description

Screw Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.