Zoro Homepage

Screw Cap

  • Mfr # SC2012

  • Zoro # G516484681


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15.56 in
Head Height
4 in
Weight
13.5 lb
Power Source
Mechanical
Compatible Series
SJ
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC2012
Zoro #
G516484681
UPC #
812761056246
Country of Origin
China

Dimensions

Overall Length
15.56 in
Head Height
4 in
Head Diameter
3 1/8 in
Shoulder Diameter
2 7/8 in

Details

Weight
13.5 lb
Power Source
Mechanical
Item
Screw Cap
Compatible Series
SJ
Product Type
Screw Jack Screw and Cap Assembly

Description

Screw Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.