Screw Cap
Mfr # SC2512
Zoro # G216484677
product price: $544.99
/ea
Free Shipping & Returns
Key Features
Weight
21.75 lb
Head Height
5 in
Power Source
Mechanical
Shoulder Diameter
3 1/4 in
Product Type
Screw Jack Screw and Cap Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC2512
Zoro #
G216484677
UPC #
812761021183
Country of Origin
China
Dimensions
Head Height
5 in
Shoulder Diameter
3 1/4 in
Overall Length
16.86 in
Head Diameter
3 1/4 in
Details
Weight
21.75 lb
Power Source
Mechanical
Item
Screw Cap
Product Type
Screw Jack Screw and Cap Assembly
Compatible Series
SJ
Description
Screw Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.