Zoro Homepage

SDA3032, 32 mm Metric Allen Drive for S6000X Hydraulic Torque Wrenches

  • Mfr # SDA3032

  • Zoro # G4146296


product price: $1,070.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
3200 ft-lb
For Use With
S3000X, S3000PX, SRA30X
Hex Size
32 mm
Series
SDA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDA3032
Zoro #
G4146296
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hex Size
32 mm

Details

Item
Square Drive Hydraulic Torque Wrench
Max. Torque
3200 ft-lb
For Use With
S3000X, S3000PX, SRA30X
Series
SDA

Description

Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.