Zoro Homepage

SDA6024, 24 mm Metric Allen Drive for S6000X Hydraulic Torque Wrenches

  • Mfr # SDA6024

  • Zoro # G0097664


product price: $1,154.99
/ea
Free Shipping & Returns

Key Features

Max. Torque
2385 ft-lb
For Use With
S6000X, S6000PX, SRA60X
Series
SDA
Hex Size
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDA6024
Zoro #
G0097664
UPC #
-
Country of Origin
United Kingdom

Dimensions

Hex Size
24 mm

Details

Item
Drive
Max. Torque
2385 ft-lb
For Use With
S6000X, S6000PX, SRA60X
Series
SDA

Description

Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.